Shop All Dock Bumpers
Zoro Select
Dock Bumper, 24x5-1/4x13 In.
Mfr # 22NT73
Zoro # G5245274
original price:
$231.16
12% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 24 in
- Overall Width 13 in
- Overall Depth 5 1/4 in
- Bumper Material Laminated Rubber Backing, Steel Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT73
- Zoro # G5245274
- UPC # 190735428382
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 24 in |
Overall Width | 13 in |
Overall Depth | 5 1/4 in |
Bumper Depth | 5 1/4 in |
Bumper Height | 24 in |
Bumper Width | 7 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber Backing, Steel Face |
Mounting Style | Bolt On |
Number of Mounting Holes | 12 |
Item | Dock Bumper |
Mounting Holes O.C. H | 4 in |
Mounting Holes O.C. W | 11 in |
Description
Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 24 in, Overall Depth 5 1/4 in, Overall Width 13 in, Rectangular, Bumper Height 24 in, Bumper Width 7 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 12, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- KINGCORD 3/8 in. x 600 ft. Blue/White Solid Braid Polypropylene Derby Rope (309761)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- ZORO SELECT Dock Bumper, 12x5-1/4x16 In. (22NT68)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- ZORO SELECT Dock Bumper, 8x2x17-1/2 In., Rubber (2MYR2)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- DURABLE CORP M -Dbe10 Loading Dock Bumper (M-DBE10)
- Zoro Select Dock Bumpers