Shop All Dock Bumpers
Zoro Select
Dock Bumper, 22x3x22 In., Rubber
Mfr # 2MYR8
Zoro # G3290077
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape T-Shape
- Overall Height 22 in
- Overall Width 22 in
- Overall Depth 3 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MYR8
- Zoro # G3290077
- UPC # 190735448717
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 22 in |
Overall Width | 22 in |
Overall Depth | 3 in |
Bumper Width | 22 in |
Bumper Height | 22 in |
Mounting Hole Dia. | 7/8 in |
Access Hole Dia. | 1 27/32 in |
Bumper Depth | 3 in |
Details
Bumper Shape | T-Shape |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Dock Bumper |
Mounting Holes O.C. H | 14 in |
Mounting Holes O.C. W | 15 13/16 in |
Includes | Reflector |
Description
Dock Bumper, Rubber, Overall Height 22 in, Overall Depth 3 in, Overall Width 22 in, T-Shape, Bumper Height 22 in, Bumper Width 22 in, Bumper Depth 3 in, Mounting Hole Dia. 27/32 in, Mounting Holes O.C. W 15 13/16 in, Mounting Holes O.C. H 14 in, Number of Mounting Holes 3, Access Hole Dia. 1 27/32 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT Dock Bumper, 12x4-1/2x14 In., Rubber (26W573)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- VESTIL 24x2 Extruded Rubber Fender Bumper (M-2-24)
- Zoro Select Dock Bumpers