Shop All Dock Bumpers
Zoro Select
Dock Bumper, 20x5-1/4x13 In.
Mfr # 22NT72
Zoro # G5245213
original price:
$287.22
17% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 20 in
- Overall Width 13 in
- Overall Depth 5 1/4 in
- Bumper Material Laminated Rubber Backing, Steel Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT72
- Zoro # G5245213
- UPC # 190735428375
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 20 in |
Overall Width | 13 in |
Overall Depth | 5 1/4 in |
Bumper Depth | 5 1/4 in |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 20 in |
Bumper Width | 7 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber Backing, Steel Face |
Mounting Style | Bolt On |
Number of Mounting Holes | 8 |
Item | Dock Bumper |
Mounting Holes O.C. W | 11 in |
Mounting Holes O.C. H | 6 in |
Description
Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 20 in, Overall Depth 5 1/4 in, Overall Width 13 in, Rectangular, Bumper Height 20 in, Bumper Width 7 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 8, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- ZORO SELECT Dock Bumper, 1-11/16x2x36 In., Rubber (22NT60)
- ZORO SELECT Dock Bumper, 36x6x13 In., Rubber (26W598)
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 12L x 4.25W x 4H (B54110)
- Zoro Select Dock Bumpers