Shop All Dock Bumpers
Zoro Select
Dock Bumper, 20x4-1/2x13 In., Rubber
Mfr # 26W591
Zoro # G7573641
original price:
$86.03
9% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 20 in
- Overall Width 13 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W591
- Zoro # G7573641
- UPC # 190735438572
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 20 in |
Overall Width | 13 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Height | 20 in |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 7 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 11 in |
Description
Dock Bumper, Rubber, Overall Height 20 in, Overall Depth 4 1/2 in, Overall Width 13 in, Rectangular, Bumper Height 20 in, Bumper Width 7 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Flat Free Tire (410/350-4), 4x4-1/2 To (100CS1035FF44HDB-03)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- ZORO SELECT Dock Bumper, 12x4-1/2x26 In., Rubber (26W576)
- ZORO SELECT Dock Bumper, 30x6x13 In., Rubber (26W597)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- Zoro Select Dock Bumpers