Shop All Dock Bumpers
Zoro Select
Dock Bumper, 20x4-1/2x10-1/2 In., Rubber
Mfr # 26W604
Zoro # G5791782
original price:
$79.32
18% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 20 in
- Overall Width 10 1/8 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W604
- Zoro # G5791782
- UPC # 190735438695
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 20 in |
Overall Width | 10 1/8 in |
Overall Depth | 4 1/2 in |
Bumper Width | 7 in |
Mounting Hole Dia. | 13/16 in |
Bumper Depth | 4 1/2 in |
Bumper Height | 20 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Dock Bumper |
Mounting Holes O.C. W | 8 in |
Mounting Holes O.C. H | 8 in |
Description
Dock Bumper, Rubber, Overall Height 20 in, Overall Depth 4 1/2 in, Overall Width 10 1/8 in, Rectangular, Bumper Height 20 in, Bumper Width 7 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 8 in, Number of Mounting Holes 3, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wide Handle Stainless Steel Type 304 Ratchet for 1" Webbing (RAT26SS)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- PEERLESS CHAIN 3/8-1/2 LOADBINDR-RATCHET, H5123-4252 (H5123-4252)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- ZORO SELECT Dock Bumper, 12x6x26 In., Rubber (26W587)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- Zoro Select Dock Bumpers