Shop All Dock Bumpers
Zoro Select
Dock Bumper, 14x4-1/2x12 In., Rubber
Mfr # 22NT86
Zoro # G5269047
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 14 in
- Overall Depth 4 1/2 in
- Bumper Material Laminated Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT86
- Zoro # G5269047
- UPC # 190735428511
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Bumper Width | 8 in |
Bumper Height | 12 in |
Mounting Hole Dia. | 7/8 in |
Bumper Depth | 4 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 4 in |
Mounting Holes O.C. W | 12 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 14 in, Rectangular, Bumper Height 12 in, Bumper Width 8 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 12 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 500 Ft (ZAG116GAL-500)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 5/8" Grip, 1/2 Ton WLL (6423900)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- ZORO SELECT Dock Bumper, 12x6x26 In., Rubber (26W587)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- Zoro Select Dock Bumpers