Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x5-1/4x20 In.
Mfr # 22NT69
Zoro # G5245143
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 20 in
- Overall Depth 5 1/4 in
- Bumper Material Laminated Rubber Backing, Steel Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT69
- Zoro # G5245143
- UPC # 190735428344
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 20 in |
Overall Depth | 5 1/4 in |
Bumper Depth | 5 1/4 in |
Bumper Width | 14 in |
Bumper Height | 12 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber Backing, Steel Face |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 4 in |
Mounting Holes O.C. W | 18 in |
Description
Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 12 in, Overall Depth 5 1/4 in, Overall Width 20 in, Rectangular, Bumper Height 12 in, Bumper Width 14 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 18 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 27 ft. x 2 In., 3333 lb. (04622)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 10 in. W, Include Fasteners (EPRB10)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 10x4-1/2x38 In., Rubber (26W571)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- ZORO SELECT 2 in. x 2 in. x 16 in. Rubber Dock Bumper (22NT79)
- Zoro Select Dock Bumpers