Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x5-1/4x16 In.
Mfr # 22NT68
Zoro # G5245134
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 16 in
- Overall Depth 5 1/4 in
- Bumper Material Laminated Rubber Backing, Steel Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT68
- Zoro # G5245134
- UPC # 190735428337
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 16 in |
Overall Depth | 5 1/4 in |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 12 in |
Bumper Width | 10 in |
Bumper Depth | 5 1/4 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber Backing, Steel Face |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. H | 4 in |
Mounting Holes O.C. W | 14 in |
Description
Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 12 in, Overall Depth 5 1/4 in, Overall Width 16 in, Rectangular, Bumper Height 12 in, Bumper Width 10 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 14 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 6, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 500' (SPCI03-500)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- ZORO SELECT Dock Bumper, 12x6x26 In., Rubber (26W587)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- Zoro Select Dock Bumpers