Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x4-1/2x98 In., Rubber
Mfr # 26W578
Zoro # G6067573
original price:
$313.57
20% off
new price: $249.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 98 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W578
- Zoro # G6067573
- UPC # 190735438442
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 98 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Width | 92 in |
Bumper Height | 12 in |
Mounting Hole Dia. | 13/16 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 96 in |
Mounting Holes O.C. H | 8 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 98 in, Rectangular, Bumper Height 12 in, Bumper Width 92 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 96 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- Zoro Select Dock Bumpers