Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x4-1/2x20 In., Rubber
Mfr # 26W575
Zoro # G6123083
original price:
$67.49
18% off
new price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 20 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W575
- Zoro # G6123083
- UPC # 190735438411
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 20 in |
Overall Depth | 4 1/2 in |
Bumper Height | 12 in |
Mounting Hole Dia. | 13/16 in |
Bumper Depth | 4 1/2 in |
Bumper Width | 14 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 18 in |
Mounting Holes O.C. H | 8 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 20 in, Rectangular, Bumper Height 12 in, Bumper Width 14 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 18 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- ZORO SELECT Dock Bumper, 13x4-1/2x24 In., Rubber (22NT90)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- ZORO SELECT Dock Bumper, 36x5-1/4x13 In. (22NT74)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- Zoro Select Dock Bumpers