Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x4-1/2x14 In., Rubber
Mfr # 26W573
Zoro # G6185417
original price:
$49.19
17% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 14 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W573
- Zoro # G6185417
- UPC # 190735438398
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 12 in |
Bumper Depth | 4 1/2 in |
Bumper Width | 6 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 8 in |
Mounting Holes O.C. W | 12 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 14 in, Rectangular, Bumper Height 12 in, Bumper Width 6 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 12 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- ZORO SELECT Dock Bumper, 10x4-1/2x10-3/4 In., Rubber (5W823)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- ZORO SELECT Dock Bumper, 10x6x38 In., Rubber (26W583)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- WIRTHCO WirthCo 77777 Bumpit Dock Bumper - Straight, White (77777 WHITE)
- Zoro Select Dock Bumpers