Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x6x38 In., Rubber
Mfr # 26W583
Zoro # G6213435
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 38 in
- Overall Depth 6 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W583
- Zoro # G6213435
- UPC # 190735438497
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 38 in |
Overall Depth | 6 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 in |
Bumper Width | 32 in |
Bumper Depth | 6 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 36 in |
Mounting Holes O.C. H | 6 in |
Description
Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 6 in, Overall Width 38 in, Rectangular, Bumper Height 10 in, Bumper Width 32 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 36 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, White (1.1CU-HD WHITE)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow/Red (HTGRD45120YR)
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- Zoro Select Dock Bumpers