Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x6x14-3/4 In., Rubber
Mfr # 4W942
Zoro # G0322104
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 20 in
- Overall Depth 6 in
- Bumper Material Laminated Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4W942
- Zoro # G0322104
- UPC # 190735521489
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 20 in |
Overall Depth | 6 in |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 14 in |
Bumper Depth | 6 in |
Bumper Height | 10 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 18 in |
Mounting Holes O.C. H | 6 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 10 in, Overall Depth 6 in, Overall Width 20 in, Rectangular, Bumper Height 10 in, Bumper Width 14 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 18 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T210X6)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- ZORO SELECT Dock Bumper, 13x4-1/2x24 In., Rubber (22NT90)
- ZORO SELECT Dock Bumper, 10 in. W, Include Fasteners (EPRB10)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- Zoro Select Dock Bumpers