Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x4-1/2x8-1/2 In., Rubber
Mfr # 3KR36
Zoro # G0316872
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 14 in
- Overall Depth 4 1/2 in
- Bumper Material Laminated Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KR36
- Zoro # G0316872
- UPC # 190735478721
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Bumper Width | 8 in |
Bumper Depth | 4 1/2 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 12 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 14 in, Rectangular, Bumper Height 10 in, Bumper Width 8 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 12 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- SHEPHERD HARDWARE Caster Ring Frctn Grp 80Lb 2In (9193)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- ZORO SELECT Dock Bumper, 36x5-1/4x13 In. (22NT74)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Dock Bumper, 10x4-1/2x27 In., Rubber (5W825)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- Zoro Select Dock Bumpers