Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x4-1/2x10-3/4 In., Rubber
Mfr # 5W823
Zoro # G3180134
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 16 in
- Overall Depth 4 1/2 in
- Bumper Material Laminated Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5W823
- Zoro # G3180134
- UPC # 190735534540
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 16 in |
Overall Depth | 4 1/2 in |
Bumper Width | 10 in |
Bumper Depth | 4 1/2 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 14 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 16 in, Rectangular, Bumper Height 10 in, Bumper Width 10 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 14 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON External Snap Ring (9047110)
- BAUER LADDER Aluminum Ladder Jacks - Long Body, PR (09013)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- ZORO SELECT Dock Bumper, 13x4-1/2x24 In., Rubber (22NT90)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- Zoro Select Dock Bumpers