Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4
Mfr # 2MYP8
Zoro # G1713451
product price: $60.39
/pk 4, $15.10/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 4 1/2 in
- Overall Depth 2 3/4 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MYP8
- Zoro # G1713451
- UPC # 190735448625
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 4 1/2 in |
Overall Depth | 2 3/4 in |
Mounting Hole Dia. | 1 1/2 in |
Bumper Height | 10 in |
Bumper Depth | 3 in |
Bumper Width | 4 1/2 in |
Access Hole Dia. | 1 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 2 |
Item | Dock Bumper |
Mounting Holes O.C. W | 5 in |
Description
Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 2 3/4 in, Overall Width 4 1/2 in, Rectangular, Bumper Height 10 in, Bumper Width 4 1/2 in, Bumper Depth 2 3/4 in, Mounting Hole Dia. 5/8 in, Mounting Holes O.C. W 5 in, Number of Mounting Holes 2, Access Hole Dia. 1 1/2 in, Mounting Style Bolt On, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE POLY YEL 3/4X100' (P9M48S0100Y01S)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- WERNER 8 ft. Manhole Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (M7108-1)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF (22-2100)
- Zoro Select Dock Bumpers