Shop All Dock Bumpers
Zoro Select
Dock Bumper, 1-11/16x2x36 In., Rubber
Mfr # 22NT60
Zoro # G5269013
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 1 3/4 in
- Overall Width 36 in
- Overall Depth 2 in
- Bumper Material Vulcanized Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT60
- Zoro # G5269013
- UPC # 190735428252
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 36 in |
Overall Depth | 2 in |
Bumper Width | 36 in |
Bumper Height | 1 11/16 in |
Bumper Depth | 2 in |
Access Hole Dia. | 5/8 in |
Mounting Hole Dia. | 3/8 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Vulcanized Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Dock Bumper |
Mounting Holes O.C. W | 15 in |
Description
Dock Bumper, Vulcanized Rubber, Overall Height 1 3/4 in, Overall Depth 2 in, Overall Width 36 in, Rectangular, Bumper Height 1 3/4 in, Bumper Width 36 in, Bumper Depth 2 in, Mounting Hole Dia. 3/8 in, Mounting Holes O.C. W 15 in, Number of Mounting Holes 3, Access Hole Dia. 5/8 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- SERCO Holdown Sub-Assembly Parts, Link Rod - S (216-257)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- ZORO SELECT Dock Bumper, 12x4-1/2x26 In., Rubber (26W576)
- ZORO SELECT Dock Bumper, 4x4-1/4x12 In., Rubber (22NT61)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Dock Bumper, 10x6x38 In., Rubber (26W583)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- Zoro Select Dock Bumpers