Shop All Storage Cabinet Parts
Zoro Select
Divider 2 In x 9-7/8 In
Mfr # D75-15
Zoro # G8420386
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D75-15
- Zoro # G8420386
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Divider 2" x 9-7/8" |
Compatible Product Type | Drawers |
Description
Divider 2 In. x 9-7/8 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- LEWISBINS Plastic Divider, Black, 20 9/16 in L, Not Applicable W, 12 in H (DV22120-NXL BUY 25S)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- ZORO SELECT Hook (S10000908)
- WILTON Collar Assembly, 5/8 In (2904010)
- Zoro Select Storage Cabinet Parts