Shop All Shower & Bathtub Parts
Zoro Select
Diverter Spout, 5-3/8" L, Chrome Finish
Mfr # 15089
Zoro # G4760119
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub Spouts
- For Use With 1/2 in Copper Pipe
- Finish Chrome
- Length 5-3/8"
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15089
- Zoro # G4760119
- UPC # 091712150893
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-3/8" |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Size | 5 3/8 in |
Tub Spout Connection Size | 1/2 in |
Description
Slide-On Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With 1/2 in Copper Pipe, For Use with Series 1/2 in Copper Pipe Applications, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, Slip Fit, Pull Up Diverter Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- SANI SEAL Toilet Gasket (BL01)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- KOHLER Canister Valve Assy, Service Kit (1216619)
- Zoro Select Shower & Bathtub Parts