Shop All Shower & Bathtub Parts
Zoro Select
Diverter Spout, 5-1/8" L, Chrome Finish
Mfr # 15126
Zoro # G4847600
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub Spouts
- For Use With Mixet
- Finish Chrome
- Length 5-1/8"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15126
- Zoro # G4847600
- UPC # 091712013983
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-1/8" |
Connection Size | 1/2 in |
Size | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Mixet, For Use with Series Mixet Bathtubs, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, Slip Fit, Pull Out Diverter Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 8mm Tube Size, Black (ZUSA-TF-PTC-1016)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Replacement Stem, 4-7/16" L, Unfinished (32423)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- Zoro Select Shower & Bathtub Parts