Shop All Shower & Bathtub Parts
Zoro Select
Diverter Spout, 5-1/4" L, Chrome Finish
Mfr # 15086
Zoro # G4757361
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub Spouts
- For Use With Bathtubs
- Finish Chrome
- Material of Construction Zinc
- Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15086
- Zoro # G4757361
- UPC # 091712150862
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-1/4" |
Manufacturers Warranty Length | 1 yr |
Size | 5 1/4 in |
Connection Size | 1/2 in |
Tub Spout Connection Size | 1/2 in, 3/4 in |
Description
Diverter Spout, Connection Size 1/2 in, IPS, For Use With Bathtubs, For Use with Series Not Specified, Ligature Resistant No, Ez-Flo, Spout Reach 5 1/4 in, Trim Finish Chrome, IPS, Pull Up Diverter Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-767)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- KOHLER Loure Volume Control Trim (T14674-4-CP)
- Zoro Select Shower & Bathtub Parts