Shop All Bath Towels
This Product is Discontinued
Zoro Select
Disposable Towel Dispenser (Discontinued)
Mfr # 3RZT6
Zoro # G4692292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 12-1/4"
- Color Clear
- Height 6-1/2"
- Depth 6"
- For Use With Disposable Towels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3RZT6
- Zoro # G4692292
- UPC # 190735482162
- Country of Origin United States
- Category Bath Towels
Dimensions
Width | 12-1/4" |
Height | 6-1/2" |
Depth | 6" |
Dispenser Depth | 6 in |
Paper Towel Width | 11 3/4 in |
Dispenser Height | 6 1/2 in |
Dispenser Width | 12 1/4 in |
Details
Item | Paper Towel Dispenser |
Color | Clear |
For Use With | Disposable Towels |
Includes Batteries | No |
Batteries Required | No |
ADA Compliance | No |
Dispenser Operation | Tabletop Pull |
Dispenser Color | Clear |
Ligature Resistant | No |
Dispenser Material | Plastic |
Product Series | No Series |
Ply | 1 |
Dispenser Capacity | (250) Single Fold |
Automatic/Manual | Manual |
Dispenser Mounting | Wall |
Sublease Requirement | Sublease Not Required |
Paper Towel Type | C-Fold, Multifold, Single Fold |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Single Fold, Manual, No Series, Universal, Tabletop Pull, Plastic, Ply 1, Paper Towel Width 11 3/4 in, Clear, Dispenser Mounting Wall, Dispenser Capacity (250) Single Fold, Dispenser Height 6 1/2 in, Dispenser Width 12 1/4 in, Dispenser Depth 6 in, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance No, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.