Shop All Disposable Cutlery
Zoro Select
Disposable Spoon, White, Plastic, PK1000, Product Series: No Series
Mfr # V01799
Zoro # G3768604
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Wrapped/Unwrapped Wrapped
- Pack Count 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V01799
- Zoro # G3768604
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.39" |
Description
Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Gasket, 25 1/8 in. x 5 3/8 in. (1702744)
- CAROLINES TREASURES Scottish Terrier Oven Mitt (SS8309OVMT)
- TEXAS PETE Texas Pete Restaurant Blend Wing Sauce 1 gal. Jugs, PK4 (1.00024)
- MRS. WAGES Kosher Dill Pickle Mix 6.5 oz (W622-J7425)
- ZORO SELECT Knife, Black, Heavy, PK1000 (BWKKNIHWPPBIW)
- ZORO SELECT Disposable Soup Spoon, White, Heavy, PK1000 (V01804)
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- ZORO SELECT Disp Cutlery Set, White, Heavy, PK250 (E177000)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Wrapped/Unwrapped: Wrapped (V01796)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (V01839)
- CREATIVE CONVERTING 6 1/8in Fresh Mint Green Heavy Weight Plastic Spoon, 24PK (999SPOONMT)
- Zoro Select Disposable Cutlery