Shop All Disposable Cutlery
Zoro Select
Disposable Spoon, White, Heavy, PK1000
Mfr # BWKTEAHWPPWH
Zoro # G3768780
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Set Contents Teaspoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BWKTEAHWPPWH
- Zoro # G3768780
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.46 in |
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat (2T-6213)
- KING KOOKER Cast Iron, Dutch Oven, 20qt. (CI20S)
- HOBART Orifice (54) (00-719951-00054)
- BACK TO NATURE Back To Nature Classic Creme Sandwich Cookie 12 oz. Box, PK6 (87012019)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Wrapped/Unwrapped: Wrapped (V01796)
- ZORO SELECT Loose Toothpicks 2-1/2", Wood, PK19200 (R820)
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Packs per Case: 1 (V01786)
- ZORO SELECT Disp Knife, White, Heavy, PK1000 (BWKKNIFEHWPPWH)
- DIXIE Disposable Spoon, White, Medium Weight, PK1000 (SSM217)
- Zoro Select Disposable Cutlery