Shop All Disposable Cutlery
Zoro Select
Disposable Spoon, Black, Heavy, PK1000
Mfr # V01807
Zoro # G3768735
product price: $19.29
/pk 1000, $0.02/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V01807
- Zoro # G3768735
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.46 in |
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE CHEMICAL SUPPLY UW35_U4 (F150478)
- ALTO-SHAAM Odor Guard Filter (FI-25866)
- MONTAGUE Burner Head (3346-4)
- DART 90HT3R PEC 9 in. White 3 Compartment Hinged Foam Container, 200PK (90HT3R (C))
- ZORO SELECT Loose Toothpicks 2-1/2", Wood, PK19200 (R820)
- ZORO SELECT Disposable Spoon, White, Medium Weight, PK3000 (E175008)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ZORO SELECT Knife, Black, Heavy, PK1000 (BWKKNIHWPPBIW)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Packs per Case: 1 (V01786)
- BOARDWALK , Full Length Knives, Polystyrene, Black, 1000/Carton (FLPSKNB)
- Zoro Select Disposable Cutlery