Shop All Disposable Sleeves
Zoro Select
Disposable Sleeves, White, Microporous Fabric
Mfr # AG-KG
Zoro # G3951857
product price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Overall Length 18 in
- Seam Style Serged
- Sleeves Primary Material Microporous Film Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AG-KG
- Zoro # G3951857
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Disposable Sleeves |
Color | White |
Material | Microporous Fabric |
Seam Style | Serged |
Sleeves Primary Material | Microporous Film Laminate |
Resistant To | Dirt, Dry Particales, Grime |
Description
Disposable Sleeves, Color White, Material Microporous Fabric, Seam Style Serged, Sleeves Primary Material Microporous Film Laminate, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-17167)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, M, 12PK (KV350-M)
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- ZORO SELECT Chemical Resistant Sleeves, PP, PK100 (15500)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- Zoro Select Workwear and Protective Clothing