Shop All Face Masks
Zoro Select
Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK
Mfr # 3NMG3
Zoro # G4890006
product price: $42.75
/pk 25, $1.71/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Mask Headstrap Type Single, Non-Adjustable
- Nosepiece Type None
- Number of Layers 3-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3NMG3
- Zoro # G4890006
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Size | Universal |
Details
Item | Procedural Mask |
Color | Blue |
Material | Polyethylene |
Mask Headstrap Type | Single, Non-Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Includes | Eye Shield with Solvent-Based, Antifog Coating |
Exhalation Valve | No |
NIOSH Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Face Seal Type | None |
Includes Eyeshield | Yes |
Mask Material | Polyethylene |
Mask Shape | Molded |
Eyeshield Color | Clear |
Eyeshield Features | Solvent Based, Anti-Fog Coating |
Description
Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Non-Adjustable, Mask Shape Molded, Mask Material Polyethylene, Exhalation Valve No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0913B/9L)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 8 (XAN1P/9180AP131-08)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- ZORO SELECT Case of Face Masks, 3PLY, Black, 50-Count, 40PK (3PLYBLACK)
- ZORO SELECT Kids Face Masks3Ply Blue Single Mask (3PLYKIDSM)
- ZORO SELECT Face Masks, 3PLY Blue, 50-Count (3PLYBOX)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- ZORO SELECT Disposable Face Mask: Universal Mask Size, Dual, Non-Adj., Nose Clip, Flat-Fold, Blue, 50 Pack (56JD44)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- GLOBAL INDUSTRIAL Disposable Medical Face Mask, 3-Ply w/Earloops, Blue, 50PK (732145)
- Zoro Select Face Masks