Shop All Disposable Cups and Lids
Zoro Select
Disposable Portion Cup, 1 oz, Black, PK2500
Mfr # BWKPRTN1BL
Zoro # G207150123
product price: $24.19
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Portion
- Material Polypropylene
- Capacity 1 oz
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWKPRTN1BL
- Zoro # G207150123
- UPC # 10749507977916
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Disposable Portion Cup |
Disposable Foodware Color | Black |
Disposables Product Grouping | Portion |
Material | Polypropylene |
Capacity | 1 oz |
Color | Black |
For Use With | Boardwalk Portion Cup Lids, 1 oz |
USDA Certified Bio-based Products | No |
SFI Certified | No |
Recyclable | No |
Bio-Based | No |
Coating/Lining | Uncoated/Unlined |
BPI Certified | No |
Weight | Medium-Weight |
Product Type | Portion Cup |
FSC Certified | No |
Compostable | Not Compostable |
Compatible Manufacturer Lid Part Number | BWKPRTLID1 |
Disposable Utensil Type | Portion Cup |
Item Weight | Medium-Weight |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 1 oz, Coating/Lining Uncoated/Unlined, Color Black, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number BWKPRTLID1, Compostable Not Compostable, FSC Certified No, Material Polypropylene, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Gas Valve 1/2" (23625)
- CLEVELAND Blower Wheel (108171)
- SOUTHBEND Oven Door Switch (1177567)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- ZORO SELECT Disposable Cold Cup, Plastic, 9 oz., PK2500 (V01956)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- ZORO SELECT Disp Cold Cup, 3.5 oz, Translucent, PK2500 (Y35)
- ZORO SELECT Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346W)
- ZORO SELECT Cup Sleeve, Patternless, 20 oz, PK1200 (BWK1020SLEEVE)
- ZORO SELECT Disp Cold Cup, 3 oz, Translucent, PK125 (BWKTRANSCUP3PK)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- Zoro Select Disposable Cups and Lids