Shop All Disposable Pants
Zoro Select
Disposable Pants , L , White , Microporous Fabric , Elastic Waist
Mfr # PANT-KG-L
Zoro # G3857104
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Waist Closure Elastic
- Closure Type Elastic Waist
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PANT-KG-L
- Zoro # G3857104
- UPC # 075824740142
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Pants |
Color | White |
Material | Microporous |
Waist Closure | Elastic |
Closure Type | Elastic Waist |
Seam Style | Serged |
Features | Elastic Waist and Open Ankles |
Ankle Closure | Open |
Description
Disposable Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size L, Seam Style Serged, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- Zoro Select Disposable Pants