Shop All Disposable Pants
Zoro Select
Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist
Mfr # PANT-KG-3XL
Zoro # G3857095
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PANT-KG-3XL
- Zoro # G3857095
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 3XL |
Named Size | 3XL |
Details
Item | Disposable Pants |
Color | White |
Material | Microporous |
Waist Closure | Elastic |
Seam Style | Serged |
Closure Type | Elastic Waist |
Features | Elastic Waist and Open Ankles |
Ankle Closure | Open |
Description
Disposable Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size 3XL, Seam Style Serged, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- DUPONT Disposable Pants , 4Xl , White , Polyolefin , Elastic Waist (TY350SWH4X005000)
- Zoro Select Workwear and Protective Clothing