Shop All Disposable Pants
Zoro Select
Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist
Mfr # PANT-KG-2XL
Zoro # G3857122
product price: $1.59
/ea
$1.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PANT-KG-2XL
- Zoro # G3857122
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Disposable Pants |
Material | Microporous |
Waist Closure | Elastic |
Seam Style | Serged |
Closure Type | Elastic Waist |
Color | White |
Features | Elastic Waist and Open Ankles |
Ankle Closure | Open |
Description
Disposable Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size 2XL, Seam Style Serged, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- Zoro Select Disposable Pants