Shop All Disposable Cups and Lids
Zoro Select
Disposable Hot Cup, 8oz, White, PK500
Mfr # EHCDW8-W
Zoro # G907167223
product price: $82.99
/pk 500, $0.17/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Paper
- Capacity 8 oz
- Color White
- FSC Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EHCDW8-W
- Zoro # G907167223
- UPC # 10820524010159
- Country of Origin Switzerland
- Category Disposable Cups and Lids
Details
Item | Disposable Hot Cup |
Microwave Safe | No |
Material | Paper |
Capacity | 8 oz |
Color | White |
FSC Certified | No |
Individually Wrapped or Unwrapped | Unwrapped |
Hot or Cold Cup | Hot Cup |
Standards | FDA Approved |
Compatible Manufacturer Lid Part Number | EDHCL-8-B, EDHCL-8-W |
SFI Certified | No |
Pattern | Patternless |
Weight | Medium-Weight |
Bio-Based | Yes |
Maximum Capacity | 8 oz |
Compostable | Commercially Compostable |
Recyclable | Yes |
Cup Color | White |
USDA Certified Bio-based Products | No |
Wrapped or Unwrapped | Unwrapped |
Item Weight | Medium-Weight |
BPI Certified | No |
Number of Cups Included | 500 |
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number EDHCL-8-B, EDHCL-8-W, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Door Frame Assy (A99651)
- ESCALI Scale, Digital, 33 lb./15kg (SCDGM33)
- GARLAND Appliance Lamp 40W, 130V (1623900)
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- ZORO SELECT Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (DT8)
- ZORO SELECT Souffle Cup 1 oz. White, Paper, Pk5000 (100-2050)
- ZORO SELECT Disposable Cold Cup 5 oz. Clear, Plastic, Pk2500 (Y5)
- ZORO SELECT Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338W)
- ZORO SELECT Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500 (C1618)
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- FABRI-KAL RK Ribbed Cold Drink Cups, 12oz, Translucent, PK1000 (9508028)
- Zoro Select Disposable Cups and Lids