Shop All Disposable Cups and Lids
Zoro Select
Disposable Hot Cup, 8 oz, Kraft, PK500
Mfr # EHCDW8-K
Zoro # G507167241
product price: $82.99
/pk 500, $0.17/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Paper
- Capacity 8 oz
- Color Tan
- Compatible Manufacturer Lid Part Number EDHCL-8-B, EDHCL-8-W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EHCDW8-K
- Zoro # G507167241
- UPC # 10820524013679
- Country of Origin Switzerland
- Category Disposable Cups and Lids
Details
Item | Disposable Hot Cup |
Microwave Safe | No |
Material | Paper |
Capacity | 8 oz |
Color | Tan |
Compatible Manufacturer Lid Part Number | EDHCL-8-B, EDHCL-8-W |
Maximum Capacity | 8 oz |
Individually Wrapped or Unwrapped | Unwrapped |
Standards | FDA Approved |
Item Weight | Medium-Weight |
Pattern | Patternless |
Hot or Cold Cup | Hot Cup |
Compostable | Commercially Compostable |
Cup Color | Brown |
Weight | Medium-Weight |
Wrapped or Unwrapped | Unwrapped |
Bio-Based | Yes |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Recyclable | Yes |
FSC Certified | No |
Number of Cups Included | 500 |
SFI Certified | No |
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Tan, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number EDHCL-8-B, EDHCL-8-W, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTOR-SILEX Black Glass/Plastic 1.7 L Electric Tea Kettle (K4097PS)
- ALLPOINTS Allpoints 5051010 Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For Heatcraft (5051010)
- BLODGETT Handle and Screw, Valve Gas (7855)
- SCOTSMAN Sensor Cover Water Assembly (02-4825-12)
- ZORO SELECT Lid for 12 to 24 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (L18S)
- ZORO SELECT Disposable Cold Cup 16 oz. Translucent, Plastic, Pk1000 (RK16)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- ZORO SELECT Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (DT8)
- ZORO SELECT Lid for 9 to 20 oz. Cold Cup, Flat, Straw Slot, Clear, Pk1000 (662TS)
- ZORO SELECT Flat Straw Slot Lid Fits 32oz., PK500 (EPETFL32)
- DIXIE Lid, Cup, Portion, Plastic 24PK (DXEPL20CLEAR)
- Zoro Select Disposable Cups and Lids