Shop All Disposable Cups and Lids
Zoro Select
Disposable Hot Cup, 12oz, White, PK500
Mfr # EHCDW12-W
Zoro # G207167213
product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Paper
- Capacity 12 oz
- Color White
- Recyclable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EHCDW12-W
- Zoro # G207167213
- UPC # 10820524010166
- Country of Origin Switzerland
- Category Disposable Cups and Lids
Details
Item | Disposable Hot Cup |
Microwave Safe | No |
Material | Paper |
Capacity | 12 oz |
Color | White |
Recyclable | Yes |
Cup Color | White |
Number of Cups Included | 500 |
Individually Wrapped or Unwrapped | Unwrapped |
FSC Certified | No |
Compatible Manufacturer Lid Part Number | E1020-DLB, E1020-DLW |
Maximum Capacity | 12 oz |
Standards | FDA Approved |
Pattern | Patternless |
Item Weight | Medium-Weight |
Wrapped or Unwrapped | Unwrapped |
USDA Certified Bio-based Products | No |
Compostable | Commercially Compostable |
Bio-Based | Yes |
SFI Certified | No |
Hot or Cold Cup | Hot Cup |
Weight | Medium-Weight |
BPI Certified | No |
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Kit - Thumb Guard (XSSL5067)
- KEEBLER Keebler Scooby Doo Cinnamon Graham Cracker Sticks 1 oz., PK210 (3010050689)
- WILBUR CURTIS Kit, Fitting Tank Inlet (WC-37365)
- KNG Red and Black Mesh Chef Hat (1880RDBK)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk1000 (25K815)
- ZORO SELECT Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346W)
- ZORO SELECT Disposable Cold Cup 5 oz. Clear, Plastic, Pk2500 (Y5)
- ZORO SELECT Disposable Cold Cup 12 oz. Translucent, Plastic, Pk1000 (RK12)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- ZORO SELECT PET Clear Cup, 32oz., PK500 (EPET32)
- SOLO Bistro Hot Cup 12 oz. Maroon, Pk50 (412SIN-0041)
- Zoro Select Disposable Cups and Lids