Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, L, 10 boxes of 100
Mfr # SYNMAXLC
Zoro # G908138444
Key Features
- Color Blue
- Material Stretch Vinyl/Nitrile Blend
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Zoro Select
- MFR # SYNMAXLC
- Zoro # G908138444
- UPC # 10855303008553
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Nitrile/Vinyl Blend Disposable Gloves |
Color | Blue |
Material | Stretch Vinyl/Nitrile Blend |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | 510K Registered |
Series | SYNMAX |
Special Features | Chemical Resistant |
Disposable Glove Grade | Exam |
Features | Protein Free |
Glove Hand Style | Ambidextrous |
Description
SYNMAX gloves are a brand of disposable gloves made of synthetic materials, such as nitrile, latex, or vinyl. SYNMAX gloves are designed to provide protection against a wide range of hazards, including punctures, cuts, abrasions, chemicals, and biological contaminants. They are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. SYNMAX gloves are available in a range of sizes and styles to suit different needs and preferences. They are typically powder-free to prevent irritation, and are designed to be comfortable and flexible, while also providing a snug, secure fit. SYNMAX gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufacturers in the world. This item is for a box of of 100 gloves vinyl/nitrile blend 510K exam SYNMAX. The INTCO SYNMAX BLUE BLEND is one of their most popular gloves and is also reffered to as a STRETCH VINYL. THE SYNMAX Exam Glove is a great balanced glove as it will stretch more than a pure vinyl but less than nitrile.SPECIFICATIONS:100/BX, 1000/CSColor BlueVinyl/Nitrile BlendPowder FreeLatex FreeProtein FreeAQL 2.5510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
- •Hybrid Gloves, Blue 3.5M, Size L [Case of 1000]
- •510k Exam Rated
- •Nitrile/Vinyl Blend Gloves
- •Textured
- •Powder Free
- •100 Gloves Per Box
- •Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, M, 10 boxes of 100 (SYNMAXMC)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, Universal, 4 PK, White (9999-1103)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileSC)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- Zoro Select Disposable Gloves