Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves
Mfr # VinylLB
Zoro # G008138450
Key Features
- Glove Size L
- Color Clear
- Disposable Glove Material Vinyl
- Material Vinyl Synthetic
- Palm Thickness 4 mil
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VinylLB
- Zoro # G008138450
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2 in |
Details
Item | Vinyl Disposable Exam Gloves |
Color | Clear |
Disposable Glove Material | Vinyl |
Material | Vinyl Synthetic |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | 510K Registered |
Series | SYNTHETIC |
Latex Content | Latex Free |
Ambidextrous/Hand-Specific | Ambidextrous |
Glove Thickness | 4 mil |
Features | Protein Free |
Disposable Glove Grade | Exam |
Glove Color Family | Clear |
Glove Hand Style | Ambidextrous |
Description
INTCO BASIC vinyl gloves are a type of disposable glove made of vinyl, a synthetic material made from polyvinyl chloride PVC. Vinyl gloves are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. They are typically less expensive and less durable than gloves made of other materials, such as nitrile or latex, but are still effective at protecting the hands against a wide range of hazards. INTCO BASIC vinyl gloves are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. They are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufactures in the world. This item is for a case of 1000 10 boxes of 100 gloves vinyl 510K exam gloves. The INTCO BASIC CLEAR VINYL is one of their most popular gloves.SPECIFICATIONS:100/BX, 1000/CSColor ClearVinyl ExamPowder FreeLatex FreeProtein Free510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
- •Vinyl Gloves, Clear 3.5M, Size L [Box of 100]
- •510k Exam Rated
- •Vinyl Gloves
- •Textured
- •Powder Free
- •100 Gloves Per Box
- •Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Open Excavation, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-2497)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBUXL002500)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- BERNE Bib, Overall, Original, Unlined, 46x32 (B1212)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, XL, Case of 1000 (10 Boxes of 100) (VinylXLC)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, M, 10 boxes of 100 Gloves (VinylMB)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- ZORO SELECT Disposable Gloves, Vinyl, 4 mil, Latex-Free, Powder-Free, Clear, S, Case of 1000 (10 Boxes of 100) (VinylSC)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (516983)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, XL, Case Pack/10 boxes of 100 (NitrileXLC)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- Zoro Select Disposable Gloves