Disposable Gloves, Nitrile, Powder-Free, Latex-Free, L, Blue, 10 Boxes of 100
Mfr # NitrileLB
Zoro # G308138440
Key Features
- Glove Size L
- Color Blue
- Chemical Resistant Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NitrileLB
- Zoro # G308138440
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Glove Thickness | 4 mil |
Latex-Free | Yes |
Cuff Style | Beaded |
Powdered/Powder-Free | Powder-Free |
Glove Color Family | Blue |
Standards | 510K Registered |
Series | Synguard |
Glove Hand Style | Ambidextrous |
Glove Coating Material | Nitrile |
Resists | Chemical |
Cuff | Beaded |
Special Features | Powder Free; Latex Free |
Description
SYNGUARD nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. SYNGUARD nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. SYNGUARD nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufactures in the world. This item is for a case of 1000 10 boxes of 100 gloves vinyl 510K exam gloves. The INTCO BASIC CLEAR VINYL is one of their most popular gloves.SPECIFICATIONS:100/BX, 1000/CSColor BlueNitrile Exam RatedPowder FreeLatex FreeProtein Free510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
- •Nitrile Gloves, Blue 3.5M, Size L [Box of 100]
- •510k Exam Rated
- •Nitrile Gloves
- •Textured
- •Powder Free
- •100 Gloves Per Box
- •Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-03-M)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Powder-Free, Latex-Free, S, Blue, 10 Boxes of 100 (NitrileSB)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, XL, 10 Boxes of 100 (SYNMAXXLB)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- Zoro Select Disposable Gloves