Shop All Disposable Gloves
Zoro Select
Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue
Mfr # 3NEX7
Zoro # G3833006
original price:
$16.59
5% off
new price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 5 mil
- Material Vinyl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3NEX7
- Zoro # G3833006
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 in |
Glove Length | 9" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Whistle, Metal, With Lanyard (421325)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- HONEYWELL NORTH Lens Covers, PK50 (14901011)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 2XL (127-22065)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (516983)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, XL, 10 boxes of 100 (SYNMAXXLC)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, M, 10 boxes of 100 Gloves (VinylMB)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- Zoro Select Gloves & Hand Protection