Shop All Disposable Gloves
This Product is Discontinued
Zoro Select
Exam Gloves, 0.63 mil Palm, Nitrile, Powder-Free, 12, 10 PK, Clear (Discontinued)
Mfr # 21-226
Zoro # G6878328
This Product is Discontinued
Key Features
- Size 12
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 0.63 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-226
- Zoro # G6878328
- UPC # 738743212267
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 12 |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 4-1/4" |
Size- Alpha | 3XL |
Size - Numeric | 12 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 0.4 mil, Disposable Glove Type Medical-Grade, Finger Thickness 0.4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.