Shop All Disposable Plates and Bowls
Zoro Select
Disposable Fiber Plate, 7 in, Ivory, PK1000
Mfr # EPL-07-PF
Zoro # G307167236
product price: $72.75
/pk 1000, $0.07/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Plate Size 7 in
- Microwave Safe Yes
- Number of Compartments 1
- Pack Count 125
- Packs per Case 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EPL-07-PF
- Zoro # G307167236
- UPC # 10820524013891
- Country of Origin Switzerland
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 7 in |
Diameter | 7 in |
Description
Disposable Fiber Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Diameter 7 in, Disposable Plate Size 7 in, FSC Certified No, Length Not Applicable, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 8, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN REFRIGERATION Fan Blade 5 1/2", Cw (5109E)
- FAME FABRICS Smock, Female, Royal Blue, K72, MD (88219)
- DAVID David Original Pumpkin Seeds 2.25 oz., PK12 (2620046370)
- ACURITE Digital Instant Read Kitchen Thermometer (00665EA3)
- ZORO SELECT Disposable Fiber Plate, 9in, White, PK500 (EP-P013NFA)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ECO-PRODUCTS , Sugarcane Plates, 9in Dia., Natural White, 50/Pack (ECOEPP013PK)
- Zoro Select Disposable Plates and Bowls