Shop All Disposable Plates and Bowls
Zoro Select
Disposable Fiber Plate, 6" dia, Tan, PK1000
Mfr # PL-06BW-NPFA
Zoro # G211248380
product price: $55.35
/pk 1000, $0.06/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Plate Size 6 in
- Number of Compartments 1
- Microwave Safe Yes
- Pack Count 1,000
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL-06BW-NPFA
- Zoro # G211248380
- UPC # 00749507003717
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 6 in |
Details
Number of Compartments | 1 |
Microwave Safe | Yes |
Pack Count | 1,000 |
Packs per Case | 1 |
Item | Disposable Fiber Plate |
SFI Certified | No |
USDA Certified Bio-based Products | No |
Coating/Lining | Uncoated/Unlined |
FSC Certified | No |
Plate Type | Dinner Plate |
Bio-Based | No |
BPI Certified | No |
Recyclable | No |
Compostable | Commercially Compostable |
Pattern | Patternless |
Description
Disposable Fiber Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Tan, Compostable Commercially Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length 6 in, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 1,000, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards ASTM D6400 Compliant for Compostability, FDA Approved for Food Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Round Cake Pan, Glazed, 14x2 (41425)
- HIDDEN VALLEY Hidden Valley Original Ranch Bag In Box Dressing Mix 100 gal. (05200)
- PLANTERS 15 oz. Planters Mixed Nut (01670)
- BOBRICK Latch, Knob , #141-1051 Waste Bin (3944-143)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (13109)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- CREATIVE CONVERTING 433272 12in x 10in White Oval Paper Platter, 96PK (286PP1012WH)
- Zoro Select Disposable Plates and Bowls