Shop All Disposable Plates and Bowls
Zoro Select
Disposable Fiber Plate, 10" dia, Tan, PK500
Mfr # PL-10BW-NPFA
Zoro # G911248390
product price: $85.39
/pk 500, $0.17/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Plate Size 10 in
- Microwave Safe Yes
- Number of Compartments 1
- Pack Count 500
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL-10BW-NPFA
- Zoro # G911248390
- UPC # 00749507003786
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 10 in |
Details
Microwave Safe | Yes |
Number of Compartments | 1 |
Pack Count | 500 |
Item | Disposable Fiber Plate |
Packs per Case | 1 |
Pattern | Patternless |
SFI Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
Coating/Lining | Uncoated/Unlined |
Plate Type | Dinner Plate |
BPI Certified | No |
Compostable | Commercially Compostable |
FSC Certified | No |
Description
Disposable Fiber Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Tan, Compostable Commercially Compostable, Diameter 10 in, Disposable Plate Size 10 in, FSC Certified No, Length 10 in, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards ASTM D6400 Compliant for Compostability, FDA Approved for Food Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORMEL BLACK LABEL Fully Cooked Bacon, Original, 9.5 oz Package, PK72 (189965)
- HENRY AND HENRY Henry And Henry Chocolate Top Kote Icing, 20lbs (10223628)
- TRANE Element; Oil/Refrigerant Filtr, #ELM01405 (ELM01405)
- RUBBERMAID Blk Brute Hd Dolly For - Part# 2640 (2640)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- CREATIVE CONVERTING 471137B 9in Navy Blue Paper Plate, 240PK (286PP9NV)
- Zoro Select Disposable Plates and Bowls