Shop All Lab Dippers & Ladles
Zoro Select
Disposable Dipper, Polyethylene, 46In, PK10
Mfr # 5303
Zoro # G4172795
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Polyethylene
- Range 46 in L
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5303
- Zoro # G4172795
- Country of Origin United States
- Category Lab Dippers & Ladles
Details
Capacity | 600 mL |
Material | Polyethylene |
Range | 46 in L |
Item | Disposable Dipper |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Capacity - Metric | 600 mL |
Capacity - Imperial | 20 3/16 fl oz |
Product Type | Disposable Dipper |
Head Material | Polyethylene |
Description
Disposable Dipper, Head Material Polyethylene, Product Type Disposable Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- Zoro Select Lab Utensils