Shop All Lab Dippers & Ladles
Zoro Select
Disposable Dipper, Poly, 600mL, 46 In, PK10
Mfr # 5301
Zoro # G3984644
product price: $67.69
/pk 10, $6.77/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Polyethylene
- Range 46 in L
- Sterile/Non-Sterile Non-Sterile
- Capacity - Imperial 20 3/16 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5301
- Zoro # G3984644
- Country of Origin United States
- Category Lab Dippers & Ladles
Details
Capacity | 600 mL |
Material | Polyethylene |
Range | 46 in L |
Item | Disposable Dipper |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 20 3/16 fl oz |
Capacity - Metric | 600 mL |
Head Material | Polyethylene |
Product Type | Disposable Dipper |
Pre-Cleaned | None |
Autoclavable | No |
Description
Disposable Dipper, Head Material Polyethylene, Product Type Disposable Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 50mL (F661450)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0001)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- Zoro Select Lab Utensils