Zoro Select

Disposable Cutlery Set, White, PK250 (Discontinued)


This Product is Discontinued
Shop for all Disposable Cutlery

Key Features

  • Disposable Cutlery Grouping Prepackaged Cutlery Set
  • Disposable Foodware Color White
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Wrapped
  • Pack Count 250
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Letter Series Not Applicable, Pack Count 250, Packs per Case 1, Set Contents Fork, Knife, Napkin, Spoon, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products