Shop All Disposable Shirts and Jackets
Zoro Select
Disposable Collared Shirt, S, White
Mfr # SHIRT-KG-LS-SM
Zoro # G3857034
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material KeyGuard(R)
- Closure Type Snaps
- Series KeyGuard(R)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHIRT-KG-LS-SM
- Zoro # G3857034
- UPC # 075824777701
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | S |
Named Size | S |
Details
Item | Disposable Collared Shirt |
Material | KeyGuard(R) |
Closure Type | Snaps |
Series | KeyGuard(R) |
Color | White |
Cuff Style | Open |
Seam Style | Serged |
Features | Open Wrists |
Description
Disposable Collared Shirt, Closure Type Snaps, Color White, Cuff Style Open, Features Open Wrists, Hazard Type Non-Hazardous Dry Particulates, Material KeyGuard(R), Named Size S, Seam Style Serged, Series KeyGuard(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- CONDOR Disposable Collared Shirt , 2XL , White , polypropylene , Snap (2KTR1)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLL)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- Zoro Select Workwear and Protective Clothing