Shop All Disposable Cups and Lids
Zoro Select
Disposable Cold/Hot Cup 32 oz. White, Foam, Pk500
Mfr # C3234
Zoro # G2778124
product price: $98.69
/pk 500, $0.20/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C3234
- Zoro # G2778124
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold/Hot Cup |
Disposable Foodware Capacity | 32 oz |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold/Hot Cup |
Material | Foam |
Basic Foodware Material | Foam |
Capacity | 32 oz. |
Color | White |
Disposable Cup Sub-category | Cold/Hot Cup |
Disposable Foodware Capacity Range | 26 to 44 oz |
Wrapped or Unwrapped | Unwrapped |
Pattern | Patternless |
Coating or Lining | Uncoated/Unlined |
Description
Disposable Cold/Hot Cup, Color White, Material Foam, Microwave Safe No, Pattern Patternless, Wrapped or Unwrapped Unwrapped, Coating or Lining Uncoated/Unlined, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTE Pudding Minute Tapioca 8 oz., PK12 (00043000228012)
- DUKE Insulation, Heat Sink Top B-K Warmer (80/Bx) (155942)
- JOHNSON CONTROLS Heavy Duty Thermocouple (K16RA-48H)
- ULTRAFRYER Support, Basket , 13.25" Sq (22703)
- ZORO SELECT Souffle Cup 1 oz. White, Paper, Pk5000 (100-2050)
- ZORO SELECT Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338W)
- ZORO SELECT Disposable Cold Cup 16 oz. Translucent, Plastic, Pk1000 (RK16)
- ZORO SELECT Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL18**)
- ZORO SELECT Disposable Hot Cup, 8oz, White, PK500 (EHCDW8-W)
- ZORO SELECT Flat Straw Slot Lid Fits 32oz., PK500 (EPETFL32)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- Zoro Select Disposable Cups and Lids