Shop All Disposable Cups and Lids
This Product is Discontinued
Zoro Select
Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (Discontinued)
Mfr # C12ASIM ll
Zoro # G3182471
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Simplicity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C12ASIM ll
- Zoro # G3182471
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold/Hot Cup |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Simplicity |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold/Hot Cup |
Material | Foam |
Basic Foodware Material | Foam |
Capacity | 12 oz. |
Color | White |
Disposable Foodware Capacity Range | 12 to 16 oz |
Disposable Cup Sub-category | Cold/Hot Cup |
Coating or Lining | Uncoated/Unlined |
Pattern | Simplicity |
Wrapped or Unwrapped | Unwrapped |
Description
Disposable Cold/Hot Cup, Color White, Material Foam, Microwave Safe No, Pattern Simplicity, Wrapped or Unwrapped Unwrapped, Coating or Lining Uncoated/Unlined, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: CA, MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.