Shop All Disposable Cups and Lids
Zoro Select
Disposable Cold Cup, Plastic, 9 oz., PK2500
Mfr # V01956
Zoro # G2146035
product price: $76.95
/pk 2500, $0.03/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V01956
- Zoro # G2146035
- Country of Origin China
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 2,500, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Instant Vanilla Pudding 3.4 oz., PK24 (10043000204334)
- T&S BRASS Eb-0107 Squeeze Valve Handle, Blue (011454-45)
- VULCAN HART Dial 2-1/4 D, 400-200 (108659-5)
- ELECTROLUX Blade Set, Slicer- 3Pcs (0US277)
- ZORO SELECT Lid for 9 to 20 oz. Cold Cup, Flat, Straw Slot, Clear, Pk1000 (662TS)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk200 (25K814)
- ZORO SELECT PET Clear Cup, 32oz., PK500 (EPET32)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk1000 (25K815)
- ZORO SELECT Disp Hot Cup Lid, 10 oz-20 oz, BLK, PK1000 (E1020-DLB)
- ZORO SELECT Disposable Cold Cup, Plastic, 5 oz., PK2500 (V01954)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- Zoro Select Disposable Cups and Lids