Shop All Disposable Cups and Lids
Zoro Select
Disposable Cold Cup, 9 oz, WH/GR, PK2000
Mfr # R9N-J8000
Zoro # G2871376
original price:
$304.98
16% off
new price: $255.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz
- Disposable Foodware Coating/Lining Wax
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Symphony
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R9N-J8000
- Zoro # G2871376
- UPC # 041165085723
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number L9N-0100, FSC Certified No, Material Paper, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 2,000, Pattern Symphony, Recyclable Yes, SFI Certified Yes, Standards CMA/Cedar Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (D9542B)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- ZORO SELECT Disposable Cold Cup 9 oz. Clear, Plastic, Pk1000 (E9P-1000W)
- ZORO SELECT Lid for 12 to 24 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (L18S)
- ZORO SELECT Souffle Cup 1 oz. White, Paper, Pk5000 (100-2050)
- ZORO SELECT Disposable Portion Cup, 1 oz, CLR, PK2500 (BWKPRTN1TS)
- ZORO SELECT Disposable Cold Cup 9 oz. Translucent, Plastic, Pk2500 (RK9)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk200 (25K814)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- Zoro Select Disposable Cups and Lids